- 1 in Overall Diameter
- 120 Grit
- Silicon Carbide Abrasive Material
description
- Our Standard Abrasives Silicon Carbide Slotted Cloth Disc compresses when entering a hole or cylinder to provide full contact with inside diameters. Typically used in push applications, it is useful for light deburring, blending, cleaning, polishing, and chamfering applications. It features a threaded eyelet arbor hole for mandrel attachment.
features
- Slotted construction compresses in push applications for full contact with internal radii, holes, and cylinder walls
- Useful for light deburring, polishing, cleaning, blending and chamfering applications
- Super sharp silicon carbide cuts through stainless steel as well as softer surfaces and leaves a smooth finish
- Choose a disc diameter at least 1/2Ë smaller than the internal diameter of the workpiece
- Cloth backing provides added durability to resist tearing and fraying
- Compatible Standard Abrasives Mandrels are available separately
| RPM [Max] | 1965 rpm |
| Attachment Type | Threaded |
| Overall Diameter | 1 in, 25.4 mm |
| Grit | 120 |
| Product Form | Disc |
| Form Type | Slotted |
| Abrasive Material | Silicon Carbide |
| Weight | 0.0 KG |

