- 4 in Overall Diameter
- Silicon Carbide Abrasive Material
description
- Standard Abrasives Cleaning Disc is ideal for surface cleaning tasks like removing corrosion, rust, scale, paint, varnishes and sealants. Constructed of large nylon filament, this disc’s open, non-loading structure performs rapid removal of surface contaminants while producing fine finishes.
features
- Ideal for cleaning applications like corrosion, rust, scale and paint removal
- Open abrasive design resists loading for faster cut-rates
- Nylon mesh and silicon carbide combination offers a fine cleaning finish
- Provides consistent finish on flat and irregular surfaces
| Overall Diameter | 4 in, 101.6 mm |
| Abrasive Material | Silicon Carbide |
| Color | Black |
| Center Hole | 0.25 in, 6.35 mm |
| RPM [Max] | 6000 rpm |
| Grade | Coarse |
| Product Form | Disc |
| Weight | 0.0 KG |

