- 4 in Overall Diameter
- Silicon Carbide Abrasive Material
description
- The Standard Abrasives Cleaning Pro Disc is ideal for cleaning welds, removing corrosion, rust, scale, paints, varnishes and sealants from difficult-to-reach surfaces. Constructed of large nylon filament, this disc’s open, non-loading structure performs rapid removal of surface contaminants while producing fine finishes.
features
- Can be used for cleaning, finishing and blending on fiberglass and metals
- Open abrasive design resists loading for faster cut-rates
- Nylon mesh and silicon carbide combination offers a fine cleaning finish
- Provides consistent finishes on flat and irregular surfaces
| Center Hole | 0.25 in, 6.35 mm |
| Overall Diameter | 4 in, 101.6 mm |
| Product Form | Disc |
| Abrasive Material | Silicon Carbide |
| Color | Blue |
| Grade | Coarse |
| RPM [Max] | 6000 rpm |
| Weight | 0.0 KG |

