- 3 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Standard Abrasives Buff and Blend AP Disc is an equally tough and pliable abrasive designed for medium duty cleaning, edge deburring and antique finishing on a variety of metals, including ferrous alloys.
features
- Open web is flexible and pliable, so it will not gouge the substrate and sustain part geometry
- Aluminum oxide mineral is friable and sharp, revealing fresh, sharp cutting edges for a consistent scratch
- May be run with a lubricant to help eliminate swarf and potential for smearing the substrate
- Available in very fine (VFN, red) and medium (MED, tan) grades to accommodate project needs
- Open web is load resistant, so abrasive will not get clogged with debris, contributing to longer service life
| Abrasive Material | Aluminum Oxide |
| Color | Beige |
| Grade | Medium |
| Center Hole | 0.25 in, 6.35 mm |
| Overall Diameter | 3 in, 76.2 mm |
| Product Form | Disc |
| Weight | 0.0 KG |

