- 6 in Diameter
- 1/2 in Width
- 1/2 in Center Hole
- Fine Grit
| Dia. | 6 in |
| Grit Type | Fine |
| Material | Silicon Carbide |
| Center Hole | 1/2 in |
| Density Rating | Soft |
| Method of Attachment | Center Hole |
| RPM [Max] | 6000 rpm |
| Weight | 0.0 KG |
| EAN or UPC | 51115354182 |
| Dia. | 6 in |
| Grit Type | Fine |
| Material | Silicon Carbide |
| Center Hole | 1/2 in |
| Density Rating | Soft |
| Method of Attachment | Center Hole |
| RPM [Max] | 6000 rpm |
| Weight | 0.0 KG |
| EAN or UPC | 51115354182 |