- 1 in Diameter
- TSM Disc Type
- Aluminum Oxide Material
| Method of Attachment | Quick Change |
| Disc Type | TSM |
| RPM [Max] | 12000 rpm |
| Grit Type | Very Fine |
| Color | Red, Maroon |
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven |
| Dia. | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 51115330834 |

