- 3 in Diameter
- TS Disc Type
- 120 Grit
- Aluminum Oxide Material
| Type of Abrasive | Coated |
| Grit | 120 |
| Color | Brown, Light Brown |
| Material | Aluminum Oxide |
| Method of Attachment | Quick Change |
| Disc Type | TS |
| Performance | Good |
| Dia. | 3 in |
| Weight | 0.0 LB |
| EAN or UPC | 51115326004 |

