- 3 in Diameter
- TS Disc Type
- Aluminum Oxide Material
| Dia. | 3 in |
| Method of Attachment | Quick Change |
| Disc Type | TS |
| Grit Type | Medium |
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven |
| RPM [Max] | 8000 rpm |
| Color | Blue |
| Weight | 0.0 LB |
| EAN or UPC | 51115325083 |
| Dia. | 3 in |
| Method of Attachment | Quick Change |
| Disc Type | TS |
| Grit Type | Medium |
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven |
| RPM [Max] | 8000 rpm |
| Color | Blue |
| Weight | 0.0 LB |
| EAN or UPC | 51115325083 |