- Filament Tape
- 100 m Length
- 48 mm Width
- Clear Color
| Core Size | 3 in |
| Backing Material | Polypropylene |
| Type | Filament Tape |
| Elongation | 3 % |
| Thickness | 4 mil |
| Adhesive | Synthetic Rubber |
| Length | 100.000 m |
| Adhesion Strength | 48 oz/in |
| Color | Clear |
| Performance | General Purpose |
| Weight | 28.28 LB |
| EAN or UPC | 51115321436 |

