- Plate Mounting Tape
- 36 yd Length
- 18 in Width
- Gray Color
| Thickness | 15 mil |
| Type | Plate Mounting Tape |
| Primary Liner Thickness | 0.1 mm |
| Adhesive | Soft Rubber |
| Width | 18 in |
| Backing Material | Solid Vinyl |
| Color | Gray |
| Primary Liner | Polycoated Kraft Paper |
| Length | 36 yd |
| Weight | 23.85 LB |
| EAN or UPC | 51115321429 |

