- Double Coated Tape
- 55 m Length
- 19 mm Width
- Clear Color
| Carrier Thickness | 0.5 mil |
| Width | 19.000 mm |
| Primary Liner | 55# Densified Kraft Paper |
| Material | Tissue |
| Temperature Range [Max] | 300 °F |
| Length | 55.000 m |
| Color | Clear |
| Thickness | 4.3 mil |
| Type | Double Coated Tape |
| Primary Liner Color | White |
| Weight | 31.51 LB |
| EAN or UPC | 51115320200 |

