- Fine Line Masking Tape
- 60 yd Length
- 1/4 in Width
- Green Color
| Type | Fine Line Masking Tape |
| Adhesion Strength | 21 oz/in |
| Backing Material | Polypropylene |
| Shelf Life | 12 Months |
| Color | Green |
| Adhesive | Silicone/Rubber Blend |
| Length | 60 yd |
| Thickness | 5.1 mil |
| Temperature Range [Max] | 200 °F |
| Weight | 3.92 LB |
| EAN or UPC | 51115317989 |

