- Double Coated Tape
- 55 m Length
- 24 mm Width
- Red Color
| Length | 55.000 m |
| Temperature Range [Max] | 300 °F |
| Thickness | 4.3 mil |
| Color | Red |
| Carrier Thickness | 0.5 mil |
| Primary Liner Color | White |
| Primary Liner | 55# Densified Kraft Paper |
| Type | Double Coated Tape |
| Width | 24.000 mm |
| Material | Tissue |
| Weight | 29.858 LB |
| EAN or UPC | 51115316586 |

