3M
00051115315787
Hi-Strength Postforming 94 CA Fragrance Free Cylinder Spray Adhesive
Item #102832779
- 128 lb Container Size
- Intermediate Cylinder Container
- Clear Color
| Assembly Type | Large Surface Lamination |
| Flammability | Flammable |
| Container Type | Intermediate Cylinder |
| Open Time [Min] | 1 min |
| Container Size | 128 lb |
| Color | Clear |
| Open Time [Max] | 15 min |
| Weight | 0.0 LB |
| EAN or UPC | 51115315787 |
