- Double Coated Tape
- 55 m Length
- 24 mm Width
- Red Color
| Type | Double Coated Tape |
| Color | Red |
| Primary Liner Color | White |
| Temperature Range [Max] | 300 °F |
| Length | 55.000 m |
| Primary Liner | 55# Densified Kraft Paper |
| Material | Polyester Film |
| Width | 24.000 mm |
| Carrier Thickness | 0.5 mil |
| Thickness | 3.5 mil |
| Weight | 31.26 LB |
| EAN or UPC | 51115314667 |

