- 4 1/2 in Diameter
- 120 Grit
| Coat Type | Closed Coat |
| Grit | 120 |
| Color | Green |
| RPM [Max] | 13300 rpm |
| Method of Attachment | Threaded |
| Disc Type | Type 29 |
| Backing Material | Cloth |
| Material | Alumina Zirconia |
| Used With | Carbon Steel |
| Dia. | 4.5 in |
| Backing Wt. | X Weight |
| Weight | 4.223 LB |
| EAN or UPC | 51115288739 |

