- 75 in Length
- 43 in Width
- 80 Grit
- Ceramic Material
| Coat Type | Closed Coat |
| Backing Wt. | F Weight |
| Splice Type | Sine-Lok |
| Flex Type | Full-Flex |
| Color | Purple |
| Performance | Best |
| Backing Material | Paper |
| Grit | 80 |
| Length | 75 in |
| Material | Ceramic |
| Weight | 18.0 LB |
| EAN or UPC | 51115288494 |

