- 75 in Length
- 37 in Width
- P220 Grit
- Ceramic Material
| Backing Material | Paper |
| Material | Ceramic |
| Backing Wt. | F Weight |
| Color | Purple |
| Used With | Hardwood |
| Splice Type | Sine Wave |
| Length | 75 in |
| Coat Type | Closed Coat |
| Performance | Best |
| Grit | P220 |
| Weight | 12.7 LB |
| EAN or UPC | 51115288432 |

