- 75 in Length
- 52 in Width
- P120 Grit
- Ceramic Material
| Coat Type | Closed Coat |
| Splice Type | Sine-Lok |
| Flex Type | Full-Flex |
| Backing Wt. | F Weight |
| Length | 75 in |
| Grit | P120 |
| Used With | Hardwood |
| Backing Material | Paper |
| Color | Purple |
| Performance | Best |
| Material | Ceramic |
| Weight | 18.75 LB |
| EAN or UPC | 51115288173 |

