- 103 in Length
- 52 in Width
- P180 Grit
- Ceramic Material
| Performance | Best |
| Material | Ceramic |
| Backing Material | Paper |
| Color | Purple |
| Coat Type | Closed Coat |
| Splice Type | Sine Wave |
| Backing Wt. | F Weight |
| Grit | P180 |
| Length | 103 in |
| Weight | 23.25 LB |
| EAN or UPC | 51115288098 |

