- 103 in Length
- 52 in Width
- P400 Grit
- Silicon Carbide Material
| Flex Type | Full-Flex |
| Color | Black |
| Material | Silicon Carbide |
| Coat Type | Closed Coat |
| Grit | P400 |
| Backing Material | Paper |
| Performance | Best |
| Length | 103 in |
| Splice Type | Sine-Lok |
| Backing Wt. | F Weight |
| Used With | Hardwood |
| Weight | 19.23 LB |
| EAN or UPC | 51115287312 |

