- 103 in Length
- 52 in Width
- P220 Grit
- Silicon Carbide Material
| Length | 103 in |
| Material | Silicon Carbide |
| Backing Material | Paper |
| Used With | Hardwood |
| Splice Type | Sine Wave |
| Grit | P220 |
| Performance | Best |
| Backing Wt. | F Weight |
| Color | Black |
| Coat Type | Closed Coat |
| Weight | 25.0 LB |
| EAN or UPC | 51115287176 |

