- 103 in Length
- 52 in Width
- P220 Grit
- Aluminum Oxide Material
| Splice Type | Sine-Lok |
| Flex Type | Full-Flex |
| Performance | Better |
| Backing Material | Paper |
| Coat Type | Closed Coat |
| Length | 103 in |
| Used With | Hardwood |
| Color | Maroon |
| Backing Wt. | F Weight |
| Grit | P220 |
| Material | Aluminum Oxide |
| Weight | 21.75 LB |
| EAN or UPC | 51115286803 |

