- 128 in Length
- 52 in Width
- P180 Grit
- Aluminum Oxide Material
| Backing Material | Paper |
| Flex Type | Full-Flex |
| Length | 128 in |
| Splice Type | Sine Wave |
| Color | Maroon |
| Performance | Better |
| Backing Wt. | F Weight |
| Material | Aluminum Oxide |
| Grit | P180 |
| Coat Type | Open Coat |
| Weight | 26.7 LB |
| EAN or UPC | 51115286186 |

