- 75 in Length
- 36 in Width
- P180 Grit
- Aluminum Oxide Material
| Flex Type | Full-Flex |
| Backing Material | Paper |
| Length | 75 in |
| Backing Wt. | F Weight |
| Grit | P180 |
| Performance | Better |
| Color | Maroon |
| Type of Abrasive | Coated |
| Coat Type | Open Coat |
| Splice Type | Sine Wave |
| Material | Aluminum Oxide |
| Weight | 12.3 LB |
| EAN or UPC | 51115286162 |

