- 75 in Length
- 43 in Width
- P120 Grit
- Aluminum Oxide Material
| Performance | Better |
| Length | 75 in |
| Flex Type | Full-Flex |
| Splice Type | Sine Wave |
| Backing Wt. | F Weight |
| Material | Aluminum Oxide |
| Grit | P120 |
| Color | Maroon |
| Coat Type | Open Coat |
| Backing Material | Paper |
| Used With | Hardwood |
| Weight | 15.95 LB |
| EAN or UPC | 51115286063 |

