- 103 in Length
- 52 in Width
- P180 Grit
- Aluminum Oxide Material
| Coat Type | Open Coat |
| Color | Maroon |
| Backing Material | Paper |
| Length | 103 in |
| Grit | P180 |
| Material | Aluminum Oxide |
| Splice Type | Sine Wave |
| Performance | Better |
| Type of Abrasive | Coated |
| Backing Wt. | F Weight |
| Weight | 20.5 LB |
| EAN or UPC | 51115285929 |

