- 75 in Length
- 37 in Width
- P150 Grit
- Aluminum Oxide Material
| Backing Material | Paper |
| Material | Aluminum Oxide |
| Length | 75 in |
| Performance | Better |
| Grit | P150 |
| Color | Maroon |
| Flex Type | Full-Flex |
| Used With | Hardwood |
| Coat Type | Open Coat |
| Splice Type | Sine Wave |
| Backing Wt. | F Weight |
| Weight | 12.5 LB |
| EAN or UPC | 51115285905 |

