- 75 in Length
- 36 in Width
- P150 Grit
- Aluminum Oxide Material
| Backing Material | Paper |
| Splice Type | Sine Wave |
| Color | Red, Maroon |
| Backing Wt. | F Weight |
| Grit | P150 |
| Material | Aluminum Oxide |
| Performance | Better |
| Coat Type | Open Coat |
| Flex Type | Full-Flex |
| Length | 75 in |
| Weight | 12.6 LB |
| EAN or UPC | 51115285875 |

