- 103 in Length
- 52 in Width
- P120 Grit
- Aluminum Oxide Material
| Grit | P120 |
| Length | 103 in |
| Material | Aluminum Oxide |
| Color | Maroon |
| Splice Type | Sine Wave |
| Flex Type | Full-Flex |
| Backing Material | Paper |
| Backing Wt. | F Weight |
| Performance | Better |
| Type of Abrasive | Coated |
| Coat Type | Open Coat |
| Weight | 4.571 LB |
| EAN or UPC | 51115285820 |

