- 103 in Length
- 52 in Width
- P100 Grit
- Aluminum Oxide Material
| Length | 103 in |
| Splice Type | Film Media |
| Backing Wt. | F Weight |
| Performance | Better |
| Material | Aluminum Oxide |
| Coat Type | Open Coat |
| Grit | P100 |
| Color | Red, Maroon |
| Backing Material | Paper |
| Used With | Softwood |
| Weight | 25.0 LB |
| EAN or UPC | 51115285806 |

