- 54 in Length
- 103 in Width
- P180 Grit
- Aluminum Oxide Material
| Backing Material | Paper |
| Performance | Better |
| Material | Aluminum Oxide |
| Flex Type | Full-Flex |
| Length | 54 in |
| Color | Maroon |
| Coat Type | Closed Coat |
| Splice Type | Sine Wave |
| Grit | P180 |
| Used With | Hardwood |
| Backing Wt. | F Weight |
| Weight | 36.69 LB |
| EAN or UPC | 51115285349 |

