- 75 in Length
- 43 in Width
- P180 Grit
- Aluminum Oxide Material
| Color | Red, Maroon |
| Performance | Better |
| Material | Aluminum Oxide |
| Used With | Hardwood |
| Grit | P180 |
| Coat Type | Open Coat |
| Backing Wt. | F Weight |
| Length | 75 in |
| Splice Type | Sine Wave |
| Flex Type | Full-Flex |
| Backing Material | Paper |
| Weight | 13.0 LB |
| EAN or UPC | 51115285271 |

