- 103 in Length
- 54 in Width
- P220 Grit
- Aluminum Oxide Material
| Backing Material | Paper |
| Grit | P220 |
| Material | Aluminum Oxide |
| Flex Type | Full-Flex |
| Length | 103 in |
| Splice Type | Sine-Lok |
| Performance | Better |
| Color | Red, Maroon |
| Backing Wt. | F Weight |
| Coat Type | Open Coat |
| Weight | 30.0 LB |
| EAN or UPC | 51115285219 |

