- 48 in Length
- 9 in Width
- P100 Grit
- Ceramic Aluminum Oxide Material
| Color | Orange |
| Back Color | Brown |
| Splice Type | Film-Lok |
| Backing Material | Polyester Cloth |
| Flex Type | Single-Flex |
| Coat Type | Closed Coat |
| Used With | Aluminum |
| Performance | Better |
| Width | 9 in |
| Material | Ceramic Aluminum Oxide |
| Backing Wt. | YF Weight |
| Length | 48 in |
| Grit | P100 |
| Weight | 13.71 LB |
| EAN or UPC | 51115278839 |

