- 132 in Length
- 4 in Width
- P150 Grit
- Silicon Carbide Material
| Color | Black |
| Coat Type | Closed Coat |
| Back Color | Gray |
| Splice Type | Sine-Lok |
| Length | 132 in |
| Backing Wt. | XF Weight |
| Width | 4 in |
| Performance | Good |
| Flex Type | Single-Flex |
| Material | Silicon Carbide |
| Grit | P150 |
| Backing Material | Polyester Cloth |
| Weight | 0.681 LB |
| EAN or UPC | 51115278556 |

