- 36 in Length
- 2 in Width
- A16 Grit
- Aluminum Oxide Material
| Flex Type | Full-Flex |
| Backing Wt. | JE Weight |
| Color | Gray |
| Used With | Aluminum |
| Backing Material | Rayon Cloth |
| Length | 36 in |
| Splice Type | Film-Lok |
| Material | Aluminum Oxide |
| Performance | Best for Preplate Finish |
| Grit | A16 |
| Weight | 0.104 LB |
| EAN or UPC | 51115278303 |

