- 18.93 in Length
- 1 1/2 in Width
- A30 Grit
- Aluminum Oxide Material
| Grit | A30 |
| Length | 18.930 in |
| Material | Aluminum Oxide |
| Backing Wt. | JE Weight |
| Performance | Best for Finishing |
| Splice Type | Film-Lok |
| Flex Type | Full-Flex |
| Color | Gray |
| Used With | Carbon Steel |
| Backing Material | Rayon Cloth |
| Weight | 3.3 LB |
| EAN or UPC | 51115276576 |

