- 132 in Length
- 2 1/2 in Width
- 80 Grit
- Ceramic Material
| Width | 2 1/2 in |
| Used With | Carbon Steel |
| Material | Ceramic |
| Color | Orange |
| Grit | 80 |
| Coat Type | Closed Coat |
| Back Color | Brown |
| Performance | Best |
| Backing Material | Cloth |
| Flex Type | Single-Flex |
| Backing Wt. | X Weight |
| Splice Type | Film-Lok |
| Length | 132 in |
| Weight | 33.03 LB |
| EAN or UPC | 51115276415 |

