- 30 in Length
- 1 in Width
- P120 Grit
- Ceramic Aluminum Oxide Material
| Material | Ceramic Aluminum Oxide |
| Color | Orange |
| Flex Type | Full-Flex |
| Width | 1 in |
| Coat Type | Closed Coat |
| Performance | Better |
| Splice Type | Fabri-Lok |
| Grit | P120 |
| Backing Wt. | YF Weight |
| Length | 30 in |
| Backing Material | Polyester Cloth |
| Back Color | Brown |
| Used With | Aluminum |
| Weight | 27.28 LB |
| EAN or UPC | 51115276248 |

