- 72 in Length
- 2 in Width
- A16 Grit
- Aluminum Oxide Material
| Backing Material | Cloth |
| Grit | A16 |
| Backing Wt. | X Weight |
| Color | Gray |
| Splice Type | Film-Lok |
| Flex Type | Full-Flex |
| Material | Aluminum Oxide |
| Performance | Best for Stainless Steel Finishing |
| Used With | Aluminum |
| Length | 72 in |
| Weight | 11.161 LB |
| EAN or UPC | 51115274879 |

