- 60 in Length
- 37 in Width
- 100 Grit
- Alumina Zirconia Material
| Backing Material | Polyester Cloth |
| Back Color | Brown |
| Color | Green |
| Coat Type | Closed Coat |
| Performance | Better |
| Grit | 100 |
| Backing Wt. | YF Weight |
| Width | 37 in |
| Length | 60 in |
| Material | Alumina Zirconia |
| Used With | Aluminum |
| Splice Type | Film-Lok |
| Flex Type | Single-Flex |
| Weight | 30.0 LB |
| EAN or UPC | 51115274725 |

