- 60 in Length
- 9 in Width
- P120 Grit
- Ceramic Material
| Flex Type | Single-Flex |
| Material | Ceramic |
| Backing Wt. | YF Weight |
| Backing Material | Polyester Cloth |
| Length | 60 in |
| Grit | P120 |
| Performance | Better |
| Back Color | Brown |
| Used With | Aluminum |
| Width | 9 in |
| Splice Type | Film-Lok |
| Coat Type | Closed Coat |
| Color | Orange |
| Weight | 18.361 LB |
| EAN or UPC | 51115273223 |

