- 11 in Length
- 1 in Width
- A45 Grit
- Aluminum Oxide Material
| Used With | Aluminum |
| Splice Type | Film-Lok |
| Performance | Best for Finishing |
| Grit | A45 |
| Length | 11 in |
| Backing Material | Cloth |
| Flex Type | Full-Flex |
| Material | Aluminum Oxide |
| Backing Wt. | X Weight |
| Color | Gray |
| Weight | 14.0 LB |
| EAN or UPC | 51115272080 |

