- 75 in Length
- 37 in Width
- 36 Grit
- Aluminum Oxide Material
| Coat Type | Closed Coat |
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Color | Brown |
| Backing Wt. | X Weight |
| Length | 75 in |
| Width | 37 in |
| Flex Type | Single-Flex |
| Performance | Good |
| Grit | 36 |
| Splice Type | Film-Lok |
| Weight | 31.996 LB |
| EAN or UPC | 51115271557 |

