- 48 in Length
- 9 in Width
- 80 Grit
- Ceramic Aluminum Oxide Material
| Coat Type | Closed Coat |
| Flex Type | Single-Flex |
| Performance | Better |
| Color | Orange |
| Backing Material | Polyester Cloth |
| Backing Wt. | YF Weight |
| Grit | 80 |
| Material | Ceramic Aluminum Oxide |
| Length | 48 in |
| Used With | Aluminum |
| Width | 9 in |
| Back Color | Brown |
| Splice Type | Film-Lok |
| Weight | 20.161 LB |
| EAN or UPC | 51115271175 |

