- 132 in Length
- 4 in Width
- P60 Grit
- Silicon Carbide Material
| Coat Type | Closed Coat |
| Flex Type | Single-Flex |
| Material | Silicon Carbide |
| Back Color | Gray |
| Color | Black |
| Grit | P60 |
| Backing Wt. | YF Weight |
| Width | 4 in |
| Backing Material | Polyester Cloth |
| Length | 132 in |
| Performance | Good |
| Splice Type | Sine-Lok |
| Weight | 30.284 LB |
| EAN or UPC | 51115268915 |

