- 15 1/2 in Length
- 3 1/2 in Width
- 40 Grit
- Ceramic Aluminum Oxide Material
| Width | 3 1/2 in |
| Backing Wt. | YF Weight |
| Back Color | Brown |
| Flex Type | Single-Flex |
| Used With | Aluminum |
| Material | Ceramic Aluminum Oxide |
| Backing Material | Polyester Cloth |
| Performance | Better |
| Grit | 40 |
| Color | Orange |
| Splice Type | Fabri-Lok |
| Coat Type | Closed Coat |
| Length | 15 1/2 in |
| Weight | 11.3 LB |
| EAN or UPC | 51115268878 |

