- Box Sealing Tape
- 100 m Length
- 72 mm Width
- Clear Color
| Core Size | 3 in |
| Adhesion Strength | 18 oz/in |
| Type | Box Sealing Tape |
| Thickness | 1.6 mil |
| Backing Material | Polypropylene Film |
| Color | Clear |
| Adhesive | Acrylic |
| Length | 100.000 m |
| Weight | 0.0 LB |
| EAN or UPC | 51115256585 |

