- Box Sealing Tape
- 100 m Length
- 48 mm Width
- Clear Color
| Adhesive | Acrylic |
| Color | Clear |
| Core Size | 3 in |
| Type | Box Sealing Tape |
| Backing Material | Polypropylene Film |
| Thickness | 1.6 mil |
| Adhesion Strength | 18 oz/in |
| Dia. | 4.311 in |
| Length | 100.000 m |
| Weight | 17.06 LB |
| EAN or UPC | 51115256578 |

